Deck Mounted Heated Gravity Fed Portable Eye Wash
On-Site® Deck Mounted Heated Gravity Fed Portable Eye Wash
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes wall-mounting bracket, universal identification sign and inspection tag
- Ideal for providing emergency protection in areas where permanent water supply is not available
- Gravity fed eyewash tank is refillable
- Includes high-visibility insulated heater jacket with 121W tank heater
- Complies with American National Standard Z358.1-2009
- Full, one-year warranty - water preservative not included
Specifications
- ANSI:
- ANSI Z358.1
- BAA Compliant:
- Yes
- Collection:
- On-Site®
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Height:
- 24-1/2 in
- Length:
- 14-1/10 in
- Product Type:
- Eyewash
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead, which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Size:
- 25 in x 23 in
- UPC:
- 084241014439
- Width:
- 23-1/5 in