Plug-In Transformer for Bradley Corporation WF2603 Terrazzo Classic Semi Circular 36 in. Washfountain with Infrared Control
Plug-In Transformer for Bradley Corporation WF2603 Terrazzo Classic Semi Circular 36 in. Washfountain with Infrared Control
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
Specifications
- BAA Compliant:
- No
- Brand Model Compatibility:
- WF2603 Terrazzo Classic Semi Circular 36 in Washfountain with Infrared Control
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Length:
- 4
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead, which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 084241020393
- Width:
- 2-1/2