This product requires certification to purchase.

Privacy Curtain in Yellow

Bradley Corporation

Privacy Curtain in Yellow

  • Fast #
  • Part #BS19330
  • Item #3154379
  • Manufacturer Part #S19-330
5 out of 5 Customer Rating
Brand image
Bradley Corporation

Privacy Curtain in Yellow

  • Fast #
  • Part #BS19330
  • Item #3154379
  • Manufacturer Part #S19-330
5 out of 5 Customer Rating

X Points

Color Finish Name: Yellow Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • When it comes to the most complete and advanced commercial washrooms, and comprehensive solutions for emergency safety and industrial applications, no one can match Bradley
  • We’ve made a name for ourselves by making the best products in the world
  • Architects and engineers turn to us for the industry’s most innovative products specified for commercial washrooms and industrial safety applications
  • Customers have counted on Bradley for quality, dependability, innovation, and solutions
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Diameter:
42 in
Height:
2-1/4 in
Material:
Plastic
Material Type:
Vinyl
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including Nickel (Metallic), which is [are] known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
084241014262
Weight:
15 lb
Width:
23-3/4 in