This product requires certification to purchase.

Repair Kit for AST 4 Valve

Bradley Corporation

Repair Kit for AST 4 Valve

  • Fast #
  • Part #BS65260
  • Item #3858198
  • Manufacturer Part #S65-260
3.9 out of 5 Customer Rating
Brand image
Bradley Corporation

Repair Kit for AST 4 Valve

  • Fast #
  • Part #BS65260
  • Item #3858198
  • Manufacturer Part #S65-260
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
AST 4 Valve
Faucet Part Type:
Repair Kit
GSA Approved:
No
IAPMO Listed:
Yes
Length:
3 in
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including Lead, which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
084241020225
WaterSense Labeled:
No
Width:
3 in