Repair Kit for S02-045 Volume Control Valve
Repair Kit for S02-045 Volume Control Valve
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Volume control repair kit includes: 1 O-ring, 1 roll pin, 1 bonnet, 1 fiber washer and 1 valve core
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- S02-045 Volume Control Valve
- Faucet Part Type:
- Repair Kit
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Length:
- 2-1/2 in
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead, which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 084241019618
- WaterSense Labeled:
- No
- Width:
- 1 in