Repair Kit in Black
Repair Kit in Black
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- When it comes to the most complete and advanced commercial washrooms, and comprehensive solutions for emergency safety and industrial applications, no one can match Bradley
- We’ve made a name for ourselves by making the best products in the world
- Architects and engineers turn to us for the industry’s most innovative products specified for commercial washrooms and industrial safety applications
- Customers have counted on Bradley for quality, dependability, innovation, and solutions
Documents
Specifications
- BAA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 1-1/2 in
- Height:
- 1-1/2 in
- IAPMO Listed:
- Yes
- Length:
- 1-1/2 in
- Material:
- Plastic
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- Repair Kit
- Proposition 65:
- WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is [are] known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 084241022854
- Width:
- 1-1/2 in