This product requires certification to purchase.

Single Function Showerhead in Polished Chrome

Bradley Corporation

SafeCare™ Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #BS24210
  • Item #7516952
  • Manufacturer Part #S24-210
5 out of 5 Customer Rating
Brand image
Bradley Corporation

SafeCare™ Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #BS24210
  • Item #7516952
  • Manufacturer Part #S24-210
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • When it comes to the most complete and advanced commercial washrooms, and comprehensive solutions for emergency safety and industrial applications, no one can match Bradley
  • We’ve made a name for ourselves by making the best products in the world
  • Architects and engineers turn to us for the industry’s most innovative products specified for commercial washrooms and industrial safety applications
  • Customers have counted on Bradley for quality, dependability, innovation, and solutions
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
Application:
Commercial
CARB OTC LEED Compliant:
No
Collection:
SafeCare™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
6-3/4 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
5-1/2 in
IAPMO Listed:
No
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including Lead, which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Shape:
Round
Showerhead Flow Rate:
2.0 gpm
Showerhead Function:
Single
UPC:
084241016228
WaterSense Labeled:
Yes
Width:
4-3/4 in