Sensor Repair Kit for MF2902, MF2903 and MF2904 Washfountains
Sensor Repair Kit for MF2902, MF2903 and MF2904 Washfountains
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- MF2902, MF2903 and MF2904 Washfountains
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Length:
- 2-3/10
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead, which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 084241019991
- WaterSense Labeled:
- No
- Width:
- 1-12/25