This product requires certification to purchase.

24 x 30 in. Mirror with Roll-Formed Channel Frame in Stainless Steel

Bradley Corporation

Series 781 24 x 30 in. Mirror with Roll-Formed Channel Frame in Stainless Steel

  • Fast #
  • Part #B781024300
  • Item #3301051
  • Manufacturer Part #781-024300
5 out of 5 Customer Rating
Brand image
Bradley Corporation

Series 781 24 x 30 in. Mirror with Roll-Formed Channel Frame in Stainless Steel

  • Fast #
  • Part #B781024300
  • Item #3301051
  • Manufacturer Part #781-024300
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Brookshire, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Bradley Mirrors are made of first quality 1/4" (6 mm) float glass for a clean, contemporary look and an exclusive backing for long-lasting use. Bradley Mirrors are guaranteed against silver spoilage and corrosion for 15 years. The 781 Series features float glass in a one-piece roll-formed channel frame for superior strength. Frame corners are neatly mitered. Alternate mirror materials available. 781-012180 is 12"Wx18"H. Custom sizes available.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASTM:
ASTM C-1036, ASTM C-1503
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Collection:
Series 781
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
3-1/4 in
Gauge (metal):
18 ga
Glass Type:
Float
Height:
30 in
Installation Type:
Concealed Mount
Length:
39-3/4 in
Material:
Stainless Steel
Proposition 65:
WARNING: This product can expose you to chemicals including Lead and lead compounds, which is [are] known to the State of California to cause cancer, and Lead, which is [are] known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
084241006441
Width:
24 in