Solenoid Valve for Bradley Corporation S50310 Accu-Zone Semi Circular Infrared Control Conversion Kit
Solenoid Valve for Bradley Corporation S50310 Accu-Zone Semi Circular Infrared Control Conversion Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- S50310 Accu-Zone® Semi Circular Infrared Control Conversion Kit
- Faucet Part Type:
- Solenoid Valve
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 4 in
- Width:
- 3 in