Solenoid Valve Ganged for Bradley Corporation SN2003 36 in. Semi Circular Floor Mounted Sentry Washfountain
Solenoid Valve Ganged for Bradley Corporation SN2003 36 in. Semi Circular Floor Mounted Sentry Washfountain
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- When it comes to the most complete and advanced commercial washrooms, and comprehensive solutions for emergency safety and industrial applications, no one can match Bradley
- We’ve made a name for ourselves by making the best products in the world
- Architects and engineers turn to us for the industry’s most innovative products specified for commercial washrooms and industrial safety applications
- Customers have counted on Bradley for quality, dependability, innovation, and solutions
Documents
Specifications
- Brand Model Compatibility:
- SN2003 36 in Semi Circular Floor Mounted Sentry Washfountain
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Faucet Part Type:
- Solenoid Valve
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Length:
- 1-1/2 in
- Material:
- Plastic, Metal
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead, which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 084241018727
- Width:
- 2 in