This product requires certification to purchase.

Spanner Wrench for AST4 Air Metering Valve

Bradley Corporation

Spanner Wrench for AST4 Air Metering Valve

  • Fast #
  • Part #B130141
  • Item #3858038
  • Manufacturer Part #130-141
5 out of 5 Customer Rating
Brand image
Bradley Corporation

Spanner Wrench for AST4 Air Metering Valve

  • Fast #
  • Part #B130141
  • Item #3858038
  • Manufacturer Part #130-141
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
AST4 Air Metering Valve
GSA Approved:
No
IAPMO Listed:
Yes
Length:
1-19/100 in
NSF Certified:
No
UPC:
084241021567
WaterSense Labeled:
No
Width:
1 in