Floor Mounted PVC Drench Shower and Eye/Face Wash Unit, 22 gpm
SpinTec™ Floor Mounted PVC Drench Shower and Eye/Face Wash Unit, 22 gpm
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Now with spintec showerhead
- Combination drench shower and eye/face wash unit saves space and is durable for highly corrosive work environments
- Shower provides a superior washdown with a more even spray pattern
- Eye/face wash is operated by a highly visible push handle safe
- Exceeds American National Standard Z358.1 specifications
- Corrosion-Resistant PVC Construction with All-Stainless Steel Valve Fittings
- Combination Units may be Top-Supplied or Mid-Supplied
- Universal identification sign and inspection tag included
- Full, one-year warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z358.1
- Coating:
- Galvanized
- Collection:
- SpinTec™
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Flow Rate:
- 22 gpm
- Handle Type:
- Tri
- Height:
- 14-1/2 in
- Installation Type:
- Floor Mount
- Length:
- 42 in
- Material:
- Plastic, Steel, Stainless Steel
- Material Type:
- PVC
- Number of Handles:
- Single Handle
- Pressure - Maximum:
- 90 psi
- Product Type:
- Emergency Shower Combination
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead, which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Schedule Class:
- 80
- Spout Height:
- 84 in
- UL Listed:
- Yes
- UPC:
- 084241013999
- Valve Operator:
- Handle
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve
- Weight:
- 29 lb
- Width:
- 12-1/2 in