Stem Assembly for S59-1000
Stem Assembly for S59-1000
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The S21-065 Stem Assembly is a precision-engineered replacement part for Equa-Flo systems, previously identified as model S21-040. Designed for use in plumbing system maintenance and repair, this component ensures reliable performance and compatibility with Bradley fixtures.
Specifications
- Faucet Part Type:
- Stem
- Fits Brand:
- Bradley
- Height:
- 3-3/8 in
- IAPMO Listed:
- Yes
- Material:
- Metal
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead, which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 084241019090
- WaterSense Labeled:
- No
- Width:
- 1/2 in