This product requires certification to purchase.

Swing?Away Eyewash, 5.1 GPM

Bradley Corporation

Swing?Away Eyewash, 5.1 GPM

  • Fast #
  • Part #BS19274B
  • Item #9743082
  • Manufacturer Part #S19-274B
4 out of 5 Customer Rating
Brand image
Bradley Corporation

Swing?Away Eyewash, 5.1 GPM

  • Fast #
  • Part #BS19274B
  • Item #9743082
  • Manufacturer Part #S19-274B
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • When it comes to the most complete and advanced commercial washrooms, and comprehensive solutions for emergency safety and industrial applications, no one can match Bradley
  • We’ve made a name for ourselves by making the best products in the world
  • Architects and engineers turn to us for the industry’s most innovative products specified for commercial washrooms and industrial safety applications
  • Customers have counted on Bradley for quality, dependability, innovation, and solutions
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
Product Type:
Eyewash
Proposition 65:
WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD, WHICH IS [ARE] KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV.
Size:
11 in
UPC:
084241032556