This product requires certification to purchase.

Tank

Bradley Corporation

Tank

  • Fast #
  • Part #B133140
  • Item #3300931
  • Manufacturer Part #133-140
4.6 out of 5 Customer Rating
Brand image
Bradley Corporation

Tank

  • Fast #
  • Part #B133140
  • Item #3300931
  • Manufacturer Part #133-140
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

BAA Compliant:
Yes
Height:
13-19/50 in
Length:
22 in
UPC:
084241021598
Weight:
4-39/500 lb
Width:
9-1/2 in