This product requires certification to purchase.

Thermostatic Mixing Valve for WF2603, WF2604, WF2703 and WF2704 Washfountains

Bradley Corporation

Thermostatic Mixing Valve for WF2603, WF2604, WF2703 and WF2704 Washfountains

  • Fast #
  • Part #BS01525B
  • Item #3860303
  • Manufacturer Part #S01-525B
5 out of 5 Customer Rating
Brand image
Bradley Corporation

Thermostatic Mixing Valve for WF2603, WF2604, WF2703 and WF2704 Washfountains

  • Fast #
  • Part #BS01525B
  • Item #3860303
  • Manufacturer Part #S01-525B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
WF2603, WF2604, WF2703 and WF2704 Washfountains
Faucet Part Type:
Thermostatic Mixing Valve
Flow Rate:
8 gpm
GSA Approved:
No
IAPMO Listed:
Yes
Length:
3-1/4 in
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including Lead, which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
084241018499
WaterSense Labeled:
No
Width:
1-5/8 in