3 in. Plastic Cap for Equa-Flo 478
3 in. Plastic Cap for Equa-Flo 478
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- OEM replacement part designed for use with Bradley's Equa-Flo shower valves. This durable plastic component ensures a secure fit, maintaining optimal performance in commercial and institutional plumbing systems. Its straightforward installation makes it an essential item for maintenance professionals.
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Faucet Part Type:
- Cap
- Fits Brand:
- Bradley
- Fits Model:
- Equa-Flo 478
- GSA Approved:
- No
- Height:
- 3-1/2 in
- IAPMO Listed:
- Yes
- Length:
- 3 in
- Material:
- Plastic
- NSF Certified:
- No
- UPC:
- 084241020638
- WaterSense Labeled:
- No
- Width:
- 1-5/8 in