This product requires certification to purchase.

TWL/WST UNIT SURF MULTI

Bradley Corporation

TWL/WST UNIT SURF MULTI

  • Fast #
  • Part #B2251110000
  • Item #3301874
  • Manufacturer Part #2251-110000
5 out of 5 Customer Rating
Brand image
Bradley Corporation

TWL/WST UNIT SURF MULTI

  • Fast #
  • Part #B2251110000
  • Item #3301874
  • Manufacturer Part #2251-110000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Cabinet 22 gauge stainless steel with exposed surfaces in architectural satin finish
  • Welded construction with seamless corners and burr-free edges
  • Flange 22 gauge stainless steel with exposed surfaces in architectural satin finish
  • One piece seamless construction
  • Doors 18 gauge stainless steel, warp resistant, with full length piano hinge and tumbler lock keyed like other Bradley units
  • Towel dispenser 22 gauge stainless steel
  • Rolled edge on dispenser opening
  • Waste receptacle insert leakproof molded plastic
  • Towel dispenser 450 multi-fold or 250 C-fold paper towels
  • Waste receptacle insert 5.3 Gal
  • Requires Certification

Specifications

Color Finish Category:
Yellows
Color Finish Name:
Satin
Depth:
4 in
Height:
58-3/4 in
Installation Type:
Surface Mount
Material:
Stainless Steel
Proposition 65:
WARNING: This product can expose you to chemicals including Lead, which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
084241001705
Width:
14 in