Valve Body for Bradley Corporation S07-041 Ganged Solenoid Valve
Valve Body for Bradley Corporation S07-041 Ganged Solenoid Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- S07-041 Solenoid Valve
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Length:
- 2 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is [are] known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 084241020867
- Width:
- 1 in