70.5 oz. Deck Mount Cast Brass and Plastic Soap Dispenser in Brushed Black Stainless
Verge™ 70.5 oz. Deck Mount Cast Brass and Plastic Soap Dispenser in Brushed Black Stainless
Frequently Purchased Together
Product Details
- Universal cylindrical design pairs with faucet model S53-3300
- Matching soap and faucet designs that integrate seamlessly with Bradley lavatories or any handwashing fixture
- Individual top-fill soap dispenser with 70.5 oz (2.0 L) tank
- Smart sense system - elegant translucent ring at the base of each dispenser gives a glowing indication of low battery, low soap, and overflow conditions
- Hidden sensors, nozzles, and anti-rotational gasket prevent vandalism
- Utilizes universal bulk soap in liquid or foam soap options
- Available in 6 finishes - polished chrome, brushed stainless, brushed nickel, brushed brass, brushed bronze, brushed black stainless
- Chrome-plated cast brass construction with environmentally friendly PVD finishes
- Available with multi-feed soap system that supports up to 6 soap dispensers
- Touch-free infrared sensor-operated
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- Application:
- Commercial
- Battery Size:
- D
- Brand Model Compatibility:
- Model S53-3300
- Capacity:
- 70.5 oz
- Collection:
- Verge™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Black Stainless
- Depth:
- 5-47/50 in
- EcoLogo Certified:
- No
- Energy Star Compliant:
- No
- Handle Type:
- Sensor
- Height:
- 4 in
- Installation Type:
- Deck Mount
- Length:
- 5-1/2 in
- Material:
- Cast Brass, Plastic
- Material Type:
- ABS, Polypropylene
- Maximum Deck Thickness:
- 1-1/2 in
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Overall Box Size:
- 14 in x 7-3/4 in x 10-3/4 in
- Overall Height:
- 7-3/4 in
- Overall Length:
- 14 in
- Overall Width:
- 10-3/4 in
- Power Source:
- AC, Battery
- Product Type:
- Soap Dispenser
- Spout Reach:
- 4 in
- UL Listed:
- Yes
- Vandal Resistant:
- Yes
- Volts:
- 120/230V
- Weight:
- 3.31 lb
- Width:
- 1-3/4 in
- cUPC Certified:
- No