70.5 oz. Deck Mount Cast Brass and Plastic Soap Dispenser in Polished Chrome
Verge™ 70.5 oz. Deck Mount Cast Brass and Plastic Soap Dispenser in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Sleek, contemporary design
- Matching soap and faucet designs that integrate seamlessly with Bradley lavatories or any handwashing fixture
- Advanced sensor technology eliminates false activations and optimizes battery life
- Chrome-plated cast brass construction with environmentally friendly PVD finishes
- Available in 6 finishes - polished chrome, brushed stainless, brushed nickel, brushed brass, brushed bronze, brushed black stainless
- Elongated spouts increase handwashing space
- Hidden sensors, nozzles, and anti-rotational gasket prevent vandalism
- Utilizes universal bulk soap in liquid or foam soap options
- Top-fill soap with smart sense system -elegant translucent ring at the base of each dispenser gives a glowing indication of low battery, low soap, and overflow conditions
- Available with multi-feed soap system that supports up to 6 soap dispensers
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- Capacity:
- 70.5 oz
- Collection:
- Verge™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 3-1/4 in
- Installation Type:
- Deck Mount
- Length:
- 6-1/4 in
- Material:
- Cast Brass, Plastic
- Material Type:
- ABS, Polypropylene
- Maximum Deck Thickness:
- 1-1/2 in
- Number of Holes:
- 1 Hole
- Spout Reach:
- 4-1/4 in
- UPC:
- 084241029877
- Weight:
- 3.31 lb