This product requires certification to purchase.

Sensor Bathroom Sink Faucet in Brushed Black Stainless

Bradley Corporation

Verge™ Sensor Bathroom Sink Faucet in Brushed Black Stainless

  • Fast #
  • Part #BS533700RL5BB
  • Item #9645684
  • Manufacturer Part #S53-3700-RL5-BB
3.9 out of 5 Customer Rating
Brand image
Bradley Corporation

Verge™ Sensor Bathroom Sink Faucet in Brushed Black Stainless

  • Fast #
  • Part #BS533700RL5BB
  • Item #9645684
  • Manufacturer Part #S53-3700-RL5-BB
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Black Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Touch-free dual-sensor activation provides the most accurate activation while optimizing battery life
  • Sleek, modern design pairs with Verge soap model 6-3700
  • Elongated spouts increase handwashing space
  • Available in 6 finishes - polished chrome, brushed stainless, brushed nickel, brushed brass, brushed bronze, brushed black stainless
  • Matching faucet and soap designs that integrate seamlessly with Bradley lavatories or any handwashing fixture
  • Chrome-plated cast brass construction with environmentally friendly PVD finishes
  • Hidden sensors, nozzles and aerators prevent vandalism
  • Low battery LED indicator at the spout
  • Multiple low flow options and run times can be selected to fit the application
  • Battery power standard with optional AC power adapter with battery back-up
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial
Bathroom Faucet Type:
Sensor
Battery Size:
AA
Battery Type:
Alkaline
CEC Compliant:
For Sale in CA
Collection:
Verge™
Color Finish Category:
Blacks
Color Finish Name:
Brushed Black Stainless
Faucet Height:
5-3/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
Height:
7-1/2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2 in
Origin:
Domestic
Proposition 65:
WARNING: This product can expose you to chemicals including Lead, which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Height:
4-13/16 in
Spout Reach:
6-1/2 in
UPC:
084241031399
Width:
8-1/2 in