Sensor Bathroom Sink Faucet in Brushed Stainless
Verge™ Sensor Bathroom Sink Faucet in Brushed Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Touch-free dual-sensor activation provides the most accurate activation while optimizing battery life
- Sleek-lined, curved edges design pairs with Verge soap model 6-3500
- Elongated spouts increase handwashing space
- Available in 6 finishes - polished chrome, brushed stainless, brushed nickel, brushed brass, brushed bronze, brushed black stainless
- Matching faucet and soap designs that integrate seamlessly with Bradley lavatories or any handwashing fixture
- Chrome-plated cast brass construction with environmentally friendly PVD finishes
- Hidden sensors, nozzles and aerators prevent vandalism
- Low battery LED indicator at the spout
- Multiple low flow options and run times can be selected to fit the application
- Battery power standard with optional AC power adapter with battery back-up
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Bathroom Faucet Type:
- Sensor
- Battery Size:
- AA
- Battery Type:
- Alkaline
- CEC Compliant:
- For Sale in CA
- Collection:
- Verge™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless
- Faucet Height:
- 5-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- Height:
- 7-1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2 in
- Origin:
- Domestic
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead, which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 4-11/16 in
- Spout Reach:
- 6-5/16 in
- UPC:
- 084241031184
- Width:
- 8-1/2 in