Sensor Bathroom Sink Faucet in Brushed Stainless
Verge™ Sensor Bathroom Sink Faucet in Brushed Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Sleek lines and curved-edged design pairs with Verge™ soap model 6-3500
- Matching faucet and soap designs that integrate seamlessly with Bradley lavatories
- Chrome-plated cast brass construction with optional in-stock PVD finishes
- Sensing optimized to eliminate false activations and maximize battery life
- Vandal-resistant construction includes concealed sensor package, durable PVD finish options, and rotation-resistant locking nut
- Patents pending
- Touch-free dual-sensor activation
- Multiple low flow laminar options
- Spout reach designed to optimize handwashing space
- Battery standard or optional AC plug-in adapter with battery backup
-
Lead Law Compliant, Not Certified
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 117.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Monoblock, Sensor
- Battery Size:
- AA
- Battery Type:
- Alkaline
- Collection:
- Verge™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless
- Drain Included:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 5-1/2 in
- Faucet Material:
- Cast Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- Height:
- 7-1/2 in
- Lead Law Compliance Level:
- Compliant Not Certified
- Maximum Deck Thickness:
- 2 in
- Number of Handles:
- No Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Power Source:
- Battery
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD, WHICH IS [ARE] KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV.
- Spout Height:
- 4 in
- Spout Reach:
- 4-5/8 in
- Spout Type:
- Stationary
- Stream Type:
- Laminar Stream
- Supply Lines Included:
- Yes
- Trim Only:
- No
- UPC:
- 084241031306
- Vandal Resistant:
- Yes
- Width:
- 8-1/2 in