Sensor Bathroom Sink Faucet in Polished Chrome
Verge™ Sensor Bathroom Sink Faucet in Polished Chrome
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Multiple low flow laminar options
- Spout reach designed to optimize handwashing space
- Touch-free dual-sensor activation
- Cast brass spout construction with durable, environmentally-friendly finishes
- Low battery LED indicator with sensor package
- Consistent parts platform across all Verge faucet designs
- Centershank, rotation-resistant locking nut
- Battery standard or optional AC plug-in adapter with battery backup
- National plumbing code of Canada
- Uniform plumbing code (UPC)
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Sensor
- Battery Size:
- AA
- Battery Type:
- Alkaline
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Verge™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Height:
- 5-5/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Height:
- 7-1/2 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Power Source:
- Battery
- Spout Reach:
- 4-7/8 in
- Stream Type:
- Laminar Stream
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- No
- Weight:
- 5.25 lb
- Width:
- 8-1/2 in