This product requires certification to purchase.

Sensor Bathroom Sink Faucet in Polished Chrome

Bradley Corporation

Verge™ Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #BS533700RT5PC
  • Item #9680298
  • Manufacturer Part #S53-3700-RT5-PC
3.9 out of 5 Customer Rating
Brand image
Bradley Corporation

Verge™ Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #BS533700RT5PC
  • Item #9680298
  • Manufacturer Part #S53-3700-RT5-PC
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Sleek design pairs with Verge™ soap model 6-3700
  • Matching faucet and soap designs that integrate seamlessly with Bradley lavatories
  • Chrome-plated cast brass construction with optional in-stock PVD finishes
  • Sensing optimized to eliminate false activations and maximize battery life
  • Vandal-resistant construction includes concealed sensor package, durable PVD finish options, and rotation-resistant locking nut
  • Patents pending
  • Touch-free dual-sensor activation
  • Multiple low flow laminar options
  • Spout reach designed to optimize handwashing space
  • Battery standard or optional AC plug-in adapter with battery backup
  • Requires Certification
  • Lead Law Compliant, Not Certified

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 117.1
Application:
Commercial
Bathroom Faucet Type:
Monoblock, Sensor
Battery Size:
AA
Battery Type:
Alkaline
Collection:
Verge™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Drain Included:
No
Faucet Connection Size:
1/2 in
Faucet Height:
5-1/4 in
Faucet Material:
Cast Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
Height:
7-1/2 in
Lead Law Compliance Level:
Compliant Not Certified
Maximum Deck Thickness:
2 in
Number of Handles:
No Handle
Number of Holes:
1 Hole
Origin:
Domestic
Power Source:
Battery
Proposition 65:
WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD, WHICH IS [ARE] KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV.
Spout Height:
3-7/8 in
Spout Reach:
4-13/16 in
Spout Type:
Stationary
Stream Type:
Laminar Stream
Supply Lines Included:
Yes
Trim Only:
No
UPC:
084241031566
Vandal Resistant:
Yes
Width:
8-1/2 in