Vernatherm Valve for Bradley Corporation S93-570, S93-535 and S93-602 Wash Fountains
Vernatherm Valve for Bradley Corporation S93-570, S93-535 and S93-602 Wash Fountains
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NC
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NC
Product Details
Product Details
Specifications
- Height:
- 4-3/5 in
- IAPMO Listed:
- Yes
- Length:
- 3-1/4 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead, which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 084241018505
- Width:
- 1-127/200 in