Vibrant French Gold Mirror 24 X 30 Stainless Steel Frame Station
Vibrant French Gold Mirror 24 X 30 Stainless Steel Frame Station
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin
- Height:
- 30 in
- Installation Type:
- Surface Mount
- Material:
- Glass, Stainless Steel
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is [are] known to the State of California to cause cancer, and Lead, which is [are] known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 084241005802
- Weight:
- 26-22/25 lb
- Width:
- 24 in