This product requires certification to purchase.

Wall Mount Bathroom Sink Faucet

Bradley Corporation

Wall Mount Bathroom Sink Faucet

  • Fast #
  • Part #HP7603147
  • Item #8056699
  • Manufacturer Part #HP7603147
5 out of 5 Customer Rating
Brand image
Bradley Corporation

Wall Mount Bathroom Sink Faucet

  • Fast #
  • Part #HP7603147
  • Item #8056699
  • Manufacturer Part #HP7603147
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Bathroom Faucet Type:
Wall Mount
CARB OTC LEED Compliant:
No
Deck Plate Included:
No
Drain Included:
No
Faucet Mount:
Wall Mount
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
No