This product requires certification to purchase.

Wall Mount Eye Wash Plastic Bowl in Yellow

Bradley Corporation

Wall Mount Eye Wash Plastic Bowl in Yellow

  • Fast #
  • Part #BS19220
  • Item #129849
  • Manufacturer Part #S19-220
3.2 out of 5 Customer Rating
Brand image
Bradley Corporation

Wall Mount Eye Wash Plastic Bowl in Yellow

  • Fast #
  • Part #BS19220
  • Item #129849
  • Manufacturer Part #S19-220
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Universal identification sign and inspection tag included
  • Plastic eyewash bowl
  • Complies with ANSI standard Z358.1
  • Wall-mounted, galvanized steel pipe and waste tee protected with BradTect® safety yellow coating
  • Requires Certification

Specifications

ANSI:
ANSI Z358.1
Coating:
BardTech Safety Yellow
Color Finish Category:
Yellows
Color Finish Name:
Yellow
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
0.4 gpm
Height:
9-1/2 in
Installation Type:
Wall Mount
Length:
14-1/4 in
Material:
Chrome Plated, Plastic
Product Type:
Eyewash Station
Proposition 65:
WARNING: This product can expose you to chemicals including Lead, which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
084241013807
Weight:
6 lb
Width:
12-1/2 in