Wall-Mounted Drench Shower Drench Shower Unit in Polished Stainless
Wall-Mounted Drench Shower Drench Shower Unit in Polished Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Built entirely from stainless steel, this rugged unit features the advanced SpinTec showerhead for superior washdown coverage. Exceeds ANSI/ISEA Z358.1 standards with a flow rate of over 20 GPM at 30 PSI. Includes universal identification sign and inspection tag for easy compliance and maintenance.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1
- Fitting Sizes:
- 1 in
- Height:
- 24-5/8
- Installation Type:
- Horizontal Mount
- Length:
- 4-1/8
- Material:
- Plastic, Stainless Steel
- Material Type:
- ABS
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead, which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Type:
- BS19120SSBF
- UPC:
- 084241013692
- Width:
- 10-1/8