This product requires certification to purchase.

Wall Mounted Dual Purpose Stationary or Removable Eye/Face Wash, 5.9 gpm

Bradley Corporation

Wall Mounted Dual Purpose Stationary or Removable Eye/Face Wash, 5.9 gpm

  • Fast #
  • Part #BS1944011BBC
  • Item #4870545
  • Manufacturer Part #S1944011BBC
4 out of 5 Customer Rating
Brand image
Bradley Corporation

Wall Mounted Dual Purpose Stationary or Removable Eye/Face Wash, 5.9 gpm

  • Fast #
  • Part #BS1944011BBC
  • Item #4870545
  • Manufacturer Part #S1944011BBC
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 92
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Universal identification sign and inspection tag included
  • Dual angled sprayheads
  • Recoiling hose: 12'
  • Handle stays open once valve is squeezed
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT x NPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Flow Rate
5.9 gpm
Height
4-1/4 in
Length
26-1/4 in
Valve Size
1 in
Weight
9 lb
Width
8-1/4 in
Characteristics & Features
Cartridge Type
Thermostatic
Color Finish Name
Polished Chrome
Handle Type
Squeeze
Installation Type
Wall Mount
Material
Plastic
Material Type
ABS
Number of Handles
Single Handle
Proposition 65
WARNING: This product can expose you to chemicals including Lead, which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Schedule Class
77
Valve Type
Thermostatic Mixing Valve
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI Z358.1
Application
Commercial
BAA Compliant
Yes
Product Type
Eyewash Station
UL Listed
Yes
UPC
084241015306