1-1/2 in. Cold Water Brass Valve Tag 25 Pack
1-1/2 in. Cold Water Brass Valve Tag 25 Pack
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1-1/2 in. diameter stamped valve tags help you keep track of valves throughout your facility.
- Constructed from 19 gauge cartridge brass
- Black filled text for easy readability
- 1/4 in. top legend, 1/2 in. number sequence
- Standard packing: 25 tags (one of each sequence)
Specifications
- Color Finish Name:
- Brass
- Material:
- Brass
- Material Type:
- DZR
- Package Quantity:
- Pack of 25
- Temperature Range:
- -40 to 1200 Deg F
- Thickness:
- 1/25 in
- UPC:
- 754473232566
- Width:
- 1-1/2 in