This product requires certification to purchase.

1-1/8 x 7 in. Custom Pipe Marker in Black/Yellow

Brady Worldwide

1-1/8 x 7 in. Custom Pipe Marker in Black/Yellow

  • Fast #
  • Part #BCPMBY118W
  • Item #1591150
  • Manufacturer Part #CPMBY118W
4.9 out of 5 Customer Rating
Brand image
Brady Worldwide

1-1/8 x 7 in. Custom Pipe Marker in Black/Yellow

  • Fast #
  • Part #BCPMBY118W
  • Item #1591150
  • Manufacturer Part #CPMBY118W
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Black, Yellow Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in VA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in VA

Product Details

Product Details

  • Resists chemicals and outdoor weathering
  • Custom marker
  • Requires Certification

Specifications

Application:
Marking, Pipe
Color Finish Name:
Black, Yellow
Length:
7
Tool Type:
Pipe Marker
Width:
1-1/8