This product requires certification to purchase.

1-1/8 x 7 in. Natural Gas Pipe Marker

Brady Worldwide

1-1/8 x 7 in. Natural Gas Pipe Marker

  • Fast #
  • Part #B103545
  • Item #3266231
  • Manufacturer Part #103545
5 out of 5 Customer Rating
Brand image
Brady Worldwide

1-1/8 x 7 in. Natural Gas Pipe Marker

  • Fast #
  • Part #B103545
  • Item #3266231
  • Manufacturer Part #103545
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Self-sticking pipe markers from Brady® simplify installation with their factory-applied industrial-grade adhesives: simply peel off the backing and press the marker in place.
  • Banding each end of a pipe marker with directional flow arrow tape is recommended
  • Style 4 pipe markers measure 1-1/8 in. x 7 in., come with four markers per card and fit pipe diameter 3/4 in. to 2-3/8 in.
  • High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive
  • Good chemical, oil and water resistance
  • Requires Certification

Specifications

Color Finish Name:
Black, Yellow
Diameter:
2-3/8
Lettering:
Natural Gas
Thickness:
1/250 in
UPC:
754473175290