1 IN X 50 FT. 25.4 MM X 15.24 M
1 IN X 50 FT. 25.4 MM X 15.24 M
Package Quantity Info:
Foot: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.
- Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces--including outdoors
- Conforms and adheres to "difficult" surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases
- Resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime
- 8-10 year average outdoor durability in temperatures from -40°F to 180°F (-40°C to 82°C); can be applied as low as 0°F (-18°C)
Specifications
- Brand Model Compatibility:
- BMP®71
- Height:
- 1 in
- Material:
- Plastic
- Material Type:
- Vinyl
- Maximum Temperature:
- 180
- Thickness:
- 1/250 in
- UPC:
- 754473198411