This product requires certification to purchase.

12 in. Monel Lead Seal (Pack of 250)

Brady Worldwide

12 in. Monel Lead Seal (Pack of 250)

  • Fast #
  • Part #B23302
  • Item #4780986
  • Manufacturer Part #23302
3.9 out of 5 Customer Rating
Brand image
Brady Worldwide

12 in. Monel Lead Seal (Pack of 250)

  • Fast #
  • Part #B23302
  • Item #4780986
  • Manufacturer Part #23302
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 12 in. wires with pre-fitted 7/16" diameter lead seals fit easily around pipes or valves.
  • Quickly and permanenty crimp your lead seals with Brady 23300 Hand Sealing Press (sold separately)
  • Requires Certification

Documents


Specifications

Application:
Pipe
Color Finish Name:
Silver
Length:
12 in
Material:
Monel
Package Quantity:
Pack of 250
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UPC:
754473233020