This product requires certification to purchase.

126-150 Valve Tag in Brass 25 Pack

Brady Worldwide

126-150 Valve Tag in Brass 25 Pack

  • Fast #
  • Part #B23205
  • Item #4780900
  • Manufacturer Part #23205
4.5 out of 5 Customer Rating
Brand image
Brady Worldwide

126-150 Valve Tag in Brass 25 Pack

  • Fast #
  • Part #B23205
  • Item #4780900
  • Manufacturer Part #23205
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 1-1/2 in. diameter stamped valve tags help you keep track of valves throughout your facility.
  • Requires Certification

Specifications

Color Finish Name:
Brass
Diameter:
1-1/2 in
Gauge (metal):
19 ga
Material:
Brass
Thickness:
1-1/4 in
UPC:
754473232054