150 ft. Perforated Roll
150 ft. Perforated Roll
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- MRO Plus® products are strong, durable and low linting, making them the perfect go-to products for nearly every industrial setting.
- Highly versatile, grey absorbents pick up water-based, petroleum-based and non-aggressive, chemical fluids
- Heavy weight - specifically designed for continuous leaks and larger spills so you use less material
- 3-ply Meltblown Polypropylene construction is designed for general industrial applications
- Perforations provide cost control and reduce waste by allowing you to use only what you need
Specifications
- Capacity:
- 24 gal
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Length:
- 150 ft
- Material:
- Plastic
- Product Type:
- Sorbent Roll
- Width:
- 30 in