19 in. Universal Heavy Weight Pad
19 in. Universal Heavy Weight Pad
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Highly versatile, grey absorbents pick up water-based, petroleum-based and non-aggressive, chemical fluids
- Heavy weight - specifically designed for continuous leaks and larger spills so you use less material
- MRO Plus® products are strong, durable and low linting, making them the perfect go-to products for nearly every industrial setting.
- Perforations provide cost control and reduce waste by allowing you to use only what you need
- 3-ply Meltblown Polypropylene construction is designed for general industrial applications
Specifications
- Brand Model Compatibility:
- MRO Plus®
- Capacity:
- 26 gal
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Length:
- 19 in
- Product Type:
- Sorbent Pad
- Width:
- 15 in