2-1/4 x 14 in. Custom Pipe Marker in Black/Yellow
2-1/4 x 14 in. Custom Pipe Marker in Black/Yellow
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Resists chemicals and outdoor weathering
- Custom marker
Specifications
- Application:
- Marking, Pipe
- Color Finish Name:
- Black, Yellow
- Length:
- 14 in
- Tool Type:
- Pipe Marker
- Width:
- 2-1/4 in