This product requires certification to purchase.

2-1/4 x 14 in. Custom Pipe Marker in Blue/White

Brady Worldwide

2-1/4 x 14 in. Custom Pipe Marker in Blue/White

  • Fast #
  • Part #BCPMWB21414
  • Item #1591145
  • Manufacturer Part #CPMWB21414
5 out of 5 Customer Rating
Brand image
Brady Worldwide

2-1/4 x 14 in. Custom Pipe Marker in Blue/White

  • Fast #
  • Part #BCPMWB21414
  • Item #1591145
  • Manufacturer Part #CPMWB21414
5 out of 5 Customer Rating

X Points

Color Finish Name: Blue, White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Marking, Pipe
Color Finish Name:
Blue, White
Length:
14 in
Tool Type:
Pipe Marker
Width:
2-1/4 in