This product requires certification to purchase.

2-1/4 x 14 in. Custom Pipe Marker in Green/White

Brady Worldwide

2-1/4 x 14 in. Custom Pipe Marker in Green/White

  • Fast #
  • Part #BCPMWG21414
  • Item #1591149
  • Manufacturer Part #CPMWG21414
3.7 out of 5 Customer Rating
Brand image
Brady Worldwide

2-1/4 x 14 in. Custom Pipe Marker in Green/White

  • Fast #
  • Part #BCPMWG21414
  • Item #1591149
  • Manufacturer Part #CPMWG21414
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Green, White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Resists chemicals and outdoor weathering
  • Custom marker
  • Requires Certification

Specifications

Application:
Marking, Pipe
Color Finish Name:
Green, White
Length:
14 in
Tool Type:
Pipe Marker
Width:
2-1/4 in