This product requires certification to purchase.

200 ft. Heavy Duty Print Ribbon in Black

Brady Worldwide

200 ft. Heavy Duty Print Ribbon in Black

  • Fast #
  • Part #BB30R10000
  • Item #4204667
  • Manufacturer Part #B30-R10000
5 out of 5 Customer Rating
Brand image
Brady Worldwide

200 ft. Heavy Duty Print Ribbon in Black

  • Fast #
  • Part #BB30R10000
  • Item #4204667
  • Manufacturer Part #B30-R10000
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • B30 Series "Drop & Click" print ribbons enable 5-second ribbon supply changes. No calibrating, no threading, no waste, no hassles and the ink always faces the right direction.
  • Self-contained ribbon cartridges are easy to replace eliminating the hassle of printer calibration and ribbon threading
  • R10000 series ribbons are based on a resin formulation that offers a high performance image with strong solvent and scratch resistance
  • Tough, smear-proof ribbon produces long lasting printed text that can withstand years in industrial areas and outdoor conditions
  • Self-contained B30 Series cartridges drop straight into the printer with a "click"
  • Requires Certification
Dimensions & Measurements
Length
200 ft
Width
4-33/100 in
Characteristics & Features
Color Finish Name
Black
Material
Plastic
Material Type
Vinyl
Warranty & Product Information
UPC
754473211684