26-50 HTG BRS Valve TAG 25 Pack
26-50 HTG BRS Valve TAG 25 Pack
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1-1/2 in. diameter stamped valve tags help you keep track of valves throughout your facility.
- Constructed from 19 gauge cartridge brass
- Black filled text for easy readability
- 1/4 in. top legend, 1/2 in. number sequence
- Standard packing: 25 tags (one of each sequence)
Specifications
- Diameter:
- 1-1/2
- Lettering:
- HTG (Heating)
- Material:
- Brass
- Maximum Temperature:
- 1200
- Package Quantity:
- Pack of 25
- Thickness:
- 201/5000 in
- Type:
- B23269
- UPC:
- 754473232696