30 ft. Pipe Arrow Tape in Red and White
30 ft. Pipe Arrow Tape in Red and White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Provide 360° visibility to your indoor and outdoor pipe markers with this durable Indoor/Outdoor Pressure Sensitive Vinyl (B-946) directional flow arrow tape.
- B-946 Vinyl Arrow Tape is supplied in liner-mounted rolled form - use two bands per pipe marker
- High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive
- Good chemical, oil and water resistance
- Average outdoor durability 8-10 years
Specifications
- Application:
- Marking, Taping, Pipe
- Color Finish Name:
- Red, White
- Length:
- 30 ft
- Material:
- Plastic
- Material Type:
- Vinyl
- Tool Type:
- Marking Tape
- UPC:
- 754473914264
- Width:
- 1 in