30 yd. Marking Tape in Black/Yellow
30 yd. Marking Tape in Black/Yellow
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Provide 360° visibility to your indoor and outdoor pipe markers with this durable Indoor/Outdoor Pressure Sensitive Vinyl (B-946) directional flow arrow tape.
- B-946 Vinyl Arrow Tape is supplied in liner-mounted rolled form - use two bands per pipe marker
- High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive
- Good chemical, oil and water resistance
- Average outdoor durability 8-10 years
Specifications
- Application:
- Marking, Taping, Pipe, Valve Marking
- Color Finish Name:
- Black, Yellow
- Length:
- 30 yd
- Material:
- Plastic
- Material Type:
- Vinyl
- Temperature Range:
- -40 to 180 Deg F
- Thickness:
- 1/250 in
- Tool Type:
- Marking Tape
- UL Listed:
- No
- UPC:
- 754473914240
- Width:
- 1 in