This product requires certification to purchase.

4 in. x 100 ft. Cartridge Tape in Yellow

Brady Worldwide

4 in. x 100 ft. Cartridge Tape in Yellow

  • Fast #
  • Part #BB30C4000595YL
  • Item #4779815
  • Manufacturer Part #B30C-4000-595-YL
5 out of 5 Customer Rating
Brand image
Brady Worldwide

4 in. x 100 ft. Cartridge Tape in Yellow

  • Fast #
  • Part #BB30C4000595YL
  • Item #4779815
  • Manufacturer Part #B30C-4000-595-YL
5 out of 5 Customer Rating

X Points

Color Finish Name: Yellow Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.
  • Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces--including outdoors
  • Conforms and adheres to "difficult" surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases
  • Resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime
  • Enables printers with XY cutters to cut custom shapes or multiple labels out of a single continuous roll
  • Requires Certification

Specifications

Application:
Plumbing
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Length:
100 ft
Material:
Plastic
Material Type:
Vinyl
Maximum Temperature:
180
Size:
4 in x 100 ft
Temperature Range:
-40 to 180 Deg F
Thickness:
0.004 in
UPC:
754473183394
Width:
4 in