4 x 24 in. Custom Pipe Maker in White on Green
4 x 24 in. Custom Pipe Maker in White on Green
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI A13.1
- ASME:
- ASME A13.1
- Application:
- Marking, Pipe
- Length:
- 24 in
- Tool Type:
- Marker
- UL Listed:
- No
- Width:
- 4 in